3/8" Drive, 11mm Metric Socket, 6 Points, drive 6pt Deep, metric, 3/8in, 11mm
Mfr # 80393D
Zoro # G0446050
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80393D
Zoro #
G0446050
UPC #
099575803932
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11mm
Overall Length
2.500"
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Description
Socket,drive 6pt Deep,metric,3/8in,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.