Zoro Homepage

3/8" Drive 12 Point Deep Metric Socket 10mm

  • Mfr # 80524

  • Zoro # G0927703


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

SAE or Metric
Metric
Number of Points
12
Overall Length
2.5 in
Finish
Full Polish Chrome
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80524
Zoro #
G0927703
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10 mm
Overall Length
2.5 in

Details

Item
Skt Dp 3/8Dr 12Pt 10Mm
SAE or Metric
Metric
Number of Points
12
Finish
Full Polish Chrome
Drive Type
12 Point
Material
Alloy Steel
Type
Socket

Description

Skt Dp 3/8Dr 12Pt 10Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.