Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 12 Point Deep Metric Socket 18mm

  • Mfr # 80532

  • Zoro # G0927518


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

SAE or Metric
Metric
Number of Points
12
Tether Ready
No
Finish
Full Polish Chrome
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80532
Zoro #
G0927518
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.5 in
Size
18 mm

Details

Item
Skt Dp 3/8Dr 12Pt 18Mm
SAE or Metric
Metric
Number of Points
12
Tether Ready
No
Finish
Full Polish Chrome
Type
Socket
Drive Type
12 Point
Material
Alloy Steel

Description

Skt Dp 3/8Dr 12Pt 18Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.