Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 12 Point Deep Metric Socket 19mm

  • Mfr # 80533

  • Zoro # G0430370


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
2-1/2"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80533
Zoro #
G0430370
UPC #
099575805332
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
19mm
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Impact Rated
No
Material
Alloy Steel
Drive Type
12 Point
Type
Socket

Description

Deep Metric Socket,3/8 Drive 12 Pt, 19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.