
3/8" Drive 12 Point Deep SAE Socket 15/16"
Mfr # 80594
Zoro # G0926748
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
SAE or Metric
SAE
Number of Points
12
Finish
Full Polish Chrome
Overall Length
2.5 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80594
Zoro #
G0926748
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.5 in
Size
15/16 in
Details
Item
Skt Dp 3/8Dr 12Pt 15/16
SAE or Metric
SAE
Number of Points
12
Finish
Full Polish Chrome
Material
Alloy Steel
Type
Socket
Drive Type
12 Point
Description
Skt Dp 3/8Dr 12Pt 15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.