Zoro Homepage

3/8" Drive 12 Point Deep SAE Socket 5/8"

  • Mfr # 80515D

  • Zoro # G3544059


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
2-1/2"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80515D
Zoro #
G3544059
UPC #
099575805158
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/8"
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Deep Length
Tether Style
Tether Capable
Tether Ready
No
Drive Type
12 Point
Material
Alloy Steel
Type
Socket

Description

Skt Dp 3/8Dr 12Pt 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.