
3/8" Drive 12 Point Standard Metric Socket 13mm
Mfr # 80489
Zoro # G0927667
product price: $5.31
/eaSold in multiples of 2 for $10.62
Key Features
SAE or Metric
Metric
Number of Points
12
Tether Ready
No
Finish
Full Polish Chrome
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80489
Zoro #
G0927667
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
13 mm
Details
Item
Skt Std 3/8Dr 12Pt 13Mm
SAE or Metric
Metric
Number of Points
12
Tether Ready
No
Finish
Full Polish Chrome
Type
Socket
Drive Type
12 Point
Material
Alloy Steel
Description
Skt Std 3/8Dr 12Pt 13Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.