3/8" Drive 12 Point Standard SAE Socket 1"
Mfr # 80508
Zoro # G3544515
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Drive Size
3/8"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80508
Zoro #
G3544515
UPC #
099575805080
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
1"
Overall Length
1.319 in
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Drive Type
12 Point
Material
Alloy Steel
Description
Skt Std 3/8Dr 12Pt 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.