
3/8" Drive 120 Geared Teeth Teardrop Flex Teardrop Ratchet, 3/8" Drive, 120XP, Full Polish Chrome
Mfr # 81215P
Zoro # G7010180
product price:Â $62.96
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
120
Head Style
Teardrop
Overall Length
11.47"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81215P
Zoro #
G7010180
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
11.47"
Details
Item
Flex Teardrop Ratchet,3/8" Drive,120XP
Number of Geared Teeth
120
Head Style
Teardrop
Finish
Full Polish Chrome
Description
Flex Teardrop Ratchet,3/8 In. Drive,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.