Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 120XP Micrometer Torque Wrench 10-100 ft/lbs

  • Mfr # 85176

  • Zoro # G2195144


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
18 1/4 in
Includes
(1) Case
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85176
Zoro #
G2195144
UPC #
099575851766
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
18 1/4 in
Overall Width
1 3/4 in
Head Length
1.81 in
Head Width
1.25 in
Head Thickness
0.55 in

Details

Item
Micrometer Torque Wrnch 120XP(TM),3/8"Dr
Head Type
Standard
Includes
(1) Case
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300, ANSI
Secondary Scale Increments
1.4 N-m
Number of Geared Teeth
120
Min. Arc Swing
3 Degrees
Primary Scale Increments
1 ft-lb
Primary Scale Range
10 ft-lb to 100 ft-lb
Visual/Audible Indicators
None
Calibration Certificate Included
Yes
Secondary Scale Range
20.3 N-m to 142.4 N-m
Torque Limiting Mechanism
Click-Type
Primary Scale Maximum Torque
100 ft-lb
Torque Increments
1 ft-lb, 1.4 N-m
Secondary Scale Minimum Torque
20 N-m
Primary Scale Minimum Torque
10 ft-lb
Counterclockwise Accuracy
+/- 4%
Weight
2.55 lb
Nonsparking
No
Finish
Chrome
Corrosion Resistant
No
Insulated
No
Torque Range
10 ft-lb to 100 ft-lb
Clockwise Accuracy
+/- 3%
Dual Scale
Yes
Secondary Scale Maximum Torque
142 N-m
Handle Color
Black
Torque Setting
Adjustable
Head Movement
Fixed
Extended Data Testing
Yes
Torque Adjustability
Adjustable
Maximum Torque
142.4 Nm
Repair Kit
81227P
Type
Micrometer

Description

Micrometer Torque Wrnch 120XP(TM),3/8 In.Dr, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10 ft-lb to 100 ft-lb, Torque Increments 1 ft-lb, 1.4 N-m, Primary Scale Minimum Torque 10 ft-lb, Primary Scale Maximum Torque 100 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.