3/8" Drive, 12mm Metric Socket, 12 Points, drive12pt Stndr, metric, 3/8in, 12mm
Mfr # 80488
Zoro # G0446568
product price: $5.31
/eaSold in multiples of 2 for $10.62
Key Features
Finish
Chrome plated
Overall Length
0.984"
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80488
Zoro #
G0446568
UPC #
099575804885
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
12mm
Overall Length
0.984"
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Drive Type
12 Point
Material
Alloy Steel
Type
Socket
Description
Socket,drive12pt Stndr,metric,3/8in,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.