
3/8" Drive, 12mm Metric Socket, 12 Points, Sckt, Stnd, Mtric, 6 pt./, 3/8"Dr, 12mm
Mfr # 80488
Zoro # G7007581
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80488
Zoro #
G7007581
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
12mm
Overall Length
0.984"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Description
Sckt,Stnd,Mtric,6 pt./12 pt.,3/8 In.Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.