
3/8" Drive, 12mm Size, Metric Socket, 6 Points, Deep, 6 pt., 3/8"Drive, 12mm
Mfr # 84335N
Zoro # G7004599
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Drive Size
3/8"
Overall Length
2.480"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84335N
Zoro #
G7004599
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
12mm
Overall Length
2.480"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Impact
Category Type
Impact Socket
Description
Impact Socket,Deep,6 pt.,3/8 In.Drive,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.