
3/8" Drive, 13mm Metric Socket, 12 Points, Mtrc Deep Length 3/8"Dr, 13mm 12Pt
Mfr # 80527
Zoro # G7042968
product price: $11.95
/eaSold in multiples of 2 for $23.90
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80527
Zoro #
G7042968
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
13mm
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
Description
Mtrc Deep Length Socket,3/8 In.Dr,13mm 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.