
3/8" Drive, 13mm Metric Socket, 12 Points, Standard, 3/8"Drive, 13mm
Mfr # 80489
Zoro # G7007642
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80489
Zoro #
G7007642
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
13mm
Overall Length
0.984"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Description
Socket,Standard,12 pt.,3/8 In.Drive,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.