
3/8" Drive, 13mm Size, Metric Socket, 6 Points, Standard, 6 pt., 3/8", 133mm
Mfr # 84314N
Zoro # G7004188
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Drive Size
3/8"
Overall Length
1.102"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84314N
Zoro #
G7004188
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
13mm
Overall Length
1.102"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,Standard,6 pt.,3/8 In.,133mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.