
3/8" Drive, 1/4" SAE Socket, 6 Points, Flex Std, SAE, 6 pt., 3/8"Dr, 1/4
Mfr # 80350
Zoro # G7008799
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80350
Zoro #
G7008799
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
1/4"
Overall Length
0.984"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Description
Flex Socket,Std,SAE,6 pt.,3/8 In.Dr,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.