Zoro Homepage

3/8" Drive, 15mm Metric Socket, 12 Points, Standard 12Pt, 15mm, 3/8"Dr

  • Mfr # 80491

  • Zoro # G7043001


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80491
Zoro #
G7043001
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
15mm
Overall Length
0.984"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length

Description

Standard Socket, 12Pt, 15mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.