Zoro Homepage

3/8" Drive, 15mm Metric Socket, 6 Points, drive 6pt Deep, metric, 3/8in, 15mm

  • Mfr # 80397

  • Zoro # G0446096


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Drive Size
3/8"
Finish
Chrome plated
Overall Length
2.5 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80397
Zoro #
G0446096
UPC #
099575803970
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
15mm
Overall Length
2.5 in

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Drive Type
6 Point
Material
Alloy Steel
Type
Socket

Description

Socket,drive 6pt Deep,metric,3/8in,15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.