
3/8" Drive, 15mm Metric Socket, Flex Metric, 6 pt., 3/8"Drive, 15mm
Mfr # 80338
Zoro # G7008771
product price: $16.59
/eaKey Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80338
Zoro #
G7008771
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
1.89"
Details
Item
Flex Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Description
Flex Socket,Metric,6 pt.,3/8 In.Drive,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.