
3/8" Drive, 15mm Size, Metric Socket, 6 Points, Standard, 6 pt., 3/8"Dr, 15mm
Mfr # 84316N
Zoro # G7004431
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Drive Size
3/8"
Overall Length
1.181"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84316N
Zoro #
G7004431
UPC #
00099575843167
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
1.181"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Impact
Description
Impact Socket,Standard,6 pt.,3/8 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.