Zoro Homepage

3/8" Drive, 16mm Size, Metric Socket, 6 Points, Pinless, 6 pt., 3/8", 16mm

  • Mfr # 84466

  • Zoro # G7006452


product price: $43.35
/ea

Key Features

Drive Size
3/8"
Size
16mm
Overall Length
2.197"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84466
Zoro #
G7006452
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
2.197"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Standard Pinless Universal Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Impact Socket,Pinless,6 pt.,3/8 In.,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.