Zoro Homepage

3/8" Drive, 17mm Metric Socket, 6 Points, Deep 6Pt, 17mm, 3/8"Dr

  • Mfr # 80399

  • Zoro # G7043467


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80399
Zoro #
G7043467
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
17mm
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length

Description

Deep Socket,6Pt,17mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.