
3/8" Drive, 17mm Size, Metric Socket, 6 Points, Impct Sckt, Pinless, Univ, 6 pt., 3/8", 17mm
Mfr # 84467
Zoro # G7011571
product price: $36.15
/eaKey Features
Drive Size
3/8"
Overall Length
2.197"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84467
Zoro #
G7011571
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
17mm
Overall Length
2.197"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Category Type
Universal Joints
Description
Impct Sckt,Pinless,Univ,6 pt.,3/8 In.,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.