
3/8" Drive, 19mm Metric Socket, 6 Points, Metric Standard 6Pt, - 19mm, 3/8"Dr
Mfr # 80387
Zoro # G7043911
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80387
Zoro #
G7043911
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
19mm
Overall Length
0.984"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Description
Metric Standard Socket,6Pt,- 19mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.