
3/8" Drive, 21mm Size, Metric Socket, 6 Points, Deep, 6 pt., 3/8"Dr, 21mm
Mfr # 84343N
Zoro # G7010847
product price: $9.89
/eaKey Features
Drive Size
3/8"
Overall Length
2.480"
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84343N
Zoro #
G7010847
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
21mm
Overall Length
2.480"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Impact
Description
Impact Socket,Deep,6 pt.,3/8 In.Dr,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.