Zoro Homepage

3/8" Drive, 3/4" SAE Socket, 6 Points, SAE Standard 6Pt, - 3/4", 3/8"Dr

  • Mfr # 80358

  • Zoro # G7044167


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80358
Zoro #
G7044167
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
3/4"
Overall Length
0.984"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length

Description

SAE Standard Socket,6Pt,- 3/4 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.