Zoro Homepage

3/8" Drive 3/8" F x 1/2" M Adapter

  • Mfr # 81278

  • Zoro # G107630565


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Finish
Full Polish Chrome
Standards
ANSI, ASME
Material
Alloy Steel
Drive Type
Square
Overall Length
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81278
Zoro #
G107630565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.44 in

Details

Item
Adapter
Finish
Full Polish Chrome
Standards
ANSI, ASME
Material
Alloy Steel
Drive Type
Square

Description

Socket Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.