Zoro Homepage

3/8" Drive 3/8" F x 1/2" M Impact Adapter

  • Mfr # 84408

  • Zoro # G0932059


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Magnetic/Nonmagnetic
Nonmagnetic
Overall Length
1.5 in
Finish
Manganese Phosphate
Drive Type
Square
ASME Standard
B107.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84408
Zoro #
G0932059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 in

Details

Item
Adptr imp 3/8dr 3/8f x 1/2m
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Manganese Phosphate
Drive Type
Square
ASME Standard
B107.1
Type
Adapter
Material
Chrome-Molybdenum (Cr-Mo)

Description

Adptr imp 3/8dr 3/8f x 1/2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.