
3/8" Drive, 3/8" SAE Socket, 6 Points, Flex Sockt, Deep, SAE, 6 pt., 3/8"Drive, 3/8
Mfr # 80365
Zoro # G7008878
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80365
Zoro #
G7008878
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
3/8"
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length
Description
Flex Sockt,Deep,SAE,6 pt.,3/8 In.Drive,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.