3/8" Drive, 5/16" SAE Socket, 6 Points, drive 6 Pt. Deep, sae, 3/8in, 5/16in
Mfr # 80364
Zoro # G0445691
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80364
Zoro #
G0445691
UPC #
099575803642
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
5/16"
Overall Length
2.5 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Drive Type
6 Point
Material
Alloy Steel
Type
Socket
Description
Socket,drive 6 Pt. Deep,sae,3/8in,5/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.