Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 5/8" SAE Socket, Spark Plug 5/8", 3/8"Dr

  • Mfr # 80402

  • Zoro # G7044228


product price: $11.19
/ea

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Spark Plug Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80402
Zoro #
G7044228
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
5/8"

Details

Item
Spark Plug Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Spark Plug Socket
Socket Type
Spark Plug

Description

Spark Plug Socket,5/8 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.