3/8" Drive 6 Point 2-1/2" Spark Plug Socket 13/16"
Mfr # 80403
Zoro # G7052529
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Spark Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80403
Zoro #
G7052529
UPC #
099575804038
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
13/16"
Overall Length
2.72 in
Details
Item
Spark Plug Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Spark Plug
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Description
Spark Plug Socket,13/16 In.,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.