3/8" Drive 6 Point 2-1/2" Universal Spark Plug Socket 5/8"
Mfr # 80404
Zoro # G7073529
product price: $12.99
/eaKey Features
Drive Size
3/8"
Finish
Chrome plated
Overall Length
2.5 in
Number of Points
6
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80404
Zoro #
G7073529
UPC #
099575804045
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
2.5 in
Size
5/8"
Socket Size
5/8 in
Details
Item
Spark Plug Socket
Finish
Chrome plated
Number of Points
6
SAE or Metric
SAE
Socket Type
Swivel Magnetic Spark Plug
Category Type
Spark Plug Socket
Tether Ready
No
ASME Standard
B107.34
Drive Type
6 Point
Material
Alloy Steel
Description
Spark Plug Socket,5/8 In.,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.