3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6"
Mfr # 80546
Zoro # G0448345
product price: $17.15
/eaKey Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Magnetic Swivel Spark Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80546
Zoro #
G0448345
UPC #
099575805462
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
6 in
Details
Item
Spark Plug Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Magnetic Swivel Spark Plug
Tether Ready
No
Drive Type
6 Point
Material
Alloy Steel
Description
Swivel Spark Plug Socket,5/8in x 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.