Zoro Homepage

3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16"

  • Mfr # 3930D

  • Zoro # G0448336


product price: $29.09
/ea

Key Features

Drive Size
3/8"
Size
13/16"
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3930D
Zoro #
G0448336
UPC #
082171393006
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
13/16"
Overall Length
6 in

Details

Item
Spark Plug Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Magnetic Swivel Spark Plug
Material
Alloy Steel
Drive Type
6 Point
Finish
Full Polish Chrome

Description

Swivel Spark Plug Socket,13/16in,6inL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.