3/8" Drive 6 Point Deep Impact Metric Socket 15mm
Mfr # 84338N
Zoro # G7046125
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Overall Length
2.48 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84338N
Zoro #
G7046125
UPC #
099575000508
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
15mm
Overall Length
2.48 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Impact
Tether Ready
No
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Deep Impact Socket,3/8 In. Drive,6pt.,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.