3/8" Drive 6 Point Deep Impact Metric Socket 18mm
Mfr # 84341N
Zoro # G7153049
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Drive Size
3/8"
Overall Length
2.48 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84341N
Zoro #
G7153049
UPC #
099575000539
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
18mm
Overall Length
2.48 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Deep Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Deep Impact Socket,3/8" Drive,6pt.,18mm
Tether Status
Not Tether Capable
Type
Socket
Drive Type
6 Point
ASME Standard
B107.33M
Description
Deep Impact Socket,3/8 In. Drive,6pt.,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.