Zoro Homepage

3/8" Drive 6 Point Deep Impact SAE Socket 11/16"

  • Mfr # 84328N

  • Zoro # G7071961


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
2.48 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84328N
Zoro #
G7071961
UPC #
099575000379
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
11/16"
Overall Length
2.48 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Deep Impact Socket,3/8" Drive,6pt,11/16"
Tether Status
Not Tether Capable
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2

Description

Deep Impact Socket,3/8 In. Drive,6pt,11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.