Zoro Homepage

3/8" Drive 6 Point Deep Impact SAE Socket 13/16"

  • Mfr # 84428N

  • Zoro # G7078526


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Overall Length
2.48 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84428N
Zoro #
G7078526
UPC #
099575000393
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
13/16"
Overall Length
2.48 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Deep Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Type
Socket
ASME Standard
B107.2
Drive Type
6 Point

Description

Deep Impact Socket,3/8 In. D,6pt.,13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.