Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 6 Point Deep SAE Socket 15/16"

  • Mfr # 80592

  • Zoro # G0926669


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Finish
Full Polish Chrome
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80592
Zoro #
G0926669
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.5 in
Size
15/16 in

Details

Item
Skt Dp 3/8Dr 6Pt 15/16
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Finish
Full Polish Chrome
Drive Type
6 Point
Type
Socket
Material
Alloy Steel

Description

Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Standard, Drive Size 3/8 in, SAE, Bolt Clearance 5/16 in, Standards ASME B107.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.