
3/8" Drive 6 Point Deep SAE Socket 3/8"
Mfr # 80365
Zoro # G0926644
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Type
Socket
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80365
Zoro #
G0926644
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.5 in
Size
3/8 in
Details
Item
Skt Dp 3/8Dr 6Pt 3/8
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Type
Socket
Finish
Full Polish Chrome
Drive Type
6 Point
Description
Skt Dp 3/8Dr 6Pt 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.