
3/8" Drive 6 Point Deep SAE Socket 7/8"
Mfr # 80373
Zoro # G0926626
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
SAE or Metric
SAE
Number of Points
6
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80373
Zoro #
G0926626
UPC #
-
Country of Origin
China
Dimensions
Size
7/8 in
Overall Length
2.5 in
Details
Item
Skt Dp 3/8Dr 6Pt 7/8
SAE or Metric
SAE
Number of Points
6
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
Finish
Full Polish Chrome
Description
Skt Dp 3/8Dr 6Pt 7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.