Zoro Homepage

3/8" Drive 6 Point Metric Flex Socket 16mm

  • Mfr # 80339

  • Zoro # G0435340


product price: $13.99
/ea

Key Features

Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80339
Zoro #
G0435340
UPC #
099575803390
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
1.969 in

Details

Item
Flex Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
Drive Type
6 Point
Material
Alloy Steel

Description

Flex Socket,3/8in Drive 6 Pt.,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.