3/8" Drive 6 Point Metric Flex Socket 19mm
Mfr # 80342
Zoro # G0435377
product price: $13.48
/eaKey Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80342
Zoro #
G0435377
UPC #
099575803420
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
19mm
Overall Length
1.969 in
Details
Item
Flex Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Tether Ready
No
Drive Type
6 Point
Material
Alloy Steel
Description
Flex Socket,3/8in Drive 6 Pt.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.