3/8" Drive 6 Point Standard Impact Metric Socket 11mm
Mfr # 84312N
Zoro # G7048301
product price: $4.61
/eaSold in multiples of 3 for $13.83
Key Features
Drive Size
3/8"
Overall Length
1.102 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84312N
Zoro #
G7048301
UPC #
099575000201
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
11mm
Overall Length
1.102 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.33M
Description
Impact Socket,3/8 In. Drive,6pt.,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.