3/8" Drive 6 Point Standard Impact SAE Socket 11/16"
Mfr # 84306N
Zoro # G7093978
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Drive Size
3/8"
Overall Length
1.181 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84306N
Zoro #
G7093978
UPC #
099575000119
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
11/16"
Overall Length
1.181 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Tether Ready
No
Product Type
Impact Socket,3/8" Drive,6pt.,11/16"
Tether Status
Not Tether Capable
Type
Socket
ASME Standard
B107.2
Drive Type
6 Point
Description
Impact Socket,3/8 In. Drive,6pt.,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.