3/8" Drive 6 Point Standard Impact SAE Socket 15/16"
Mfr # 84387N
Zoro # G7121171
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Overall Length
1.181 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84387N
Zoro #
G7121171
UPC #
099575000157
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
15/16"
Overall Length
1.181 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Type
Socket
ASME Standard
B107.2
Drive Type
6 Point
Description
Impact Socket,3/8 In. Drive,6pt.,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.