Zoro Homepage

3/8" Drive 6 Point Standard Impact SAE Socket 7/8"

  • Mfr # 84386N

  • Zoro # G7054960


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Drive Size
3/8"
Overall Length
1.181 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84386N
Zoro #
G7054960
UPC #
099575000140
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
7/8"
Overall Length
1.181 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2

Description

Impact Socket,3/8 In. Drive,6pt.,7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.