3/8" Drive 6 Point Standard Metric Socket 19mm
Mfr # 80387
Zoro # G0444949
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Finish
Chrome plated
Overall Length
0.984"
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80387
Zoro #
G0444949
UPC #
099575803871
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
19mm
Overall Length
0.984"
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
Description
Socket,3/8in,drive 6pt Stndr,metric,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.